Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Terminal Block Tag Polycarbonate 12.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK
Mfr # SA4800
Zoro # G108584126
product price: $87.15
/pk 1008, $0.09/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.00 mm
- Material Inkjet Receptive Polycarbonate
- Label Maker Tape Finish Gloss
- Application Electrical Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SA4800
- Zoro # G108584126
- UPC # 754473637170
- Country of Origin Germany
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6.00 mm |
Size | 12.00 mm H x 6.00 mm W |
Details
Item | Tag |
Color | White |
Material | Inkjet Receptive Polycarbonate |
Label Maker Tape Finish | Gloss |
Application | Electrical Labeling |
Includes | Box of 1008 Pieces |
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Allen-Bradley, Klemsan, Sprecher + Schuh, Woertz. Ink sets in seconds without the use of UV light or heat lamps. Box of 1008 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- HY-KO 1.5 In Gold Aluminum Letter C, 10PK (B00259)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 1in W WT/CL 400/RL (A62-4-417)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-62-427-3.5)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-121-427)
- BRADY Label, Color White, 1" W, 1 1/4" H (M6-103-498)
- BRADY Cable Marking Tags 0.8 in H x 2.2 in W Yellow 250/RL (HSNX-800-2-YL-S)
- BRADY Label (M21-500-403)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- Brady Label Maker Tapes, Labels, Signs & Tags