Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK
Mfr # SA4460
Zoro # G008584141
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.00 mm
- Material Inkjet Receptive Polycarbonate
- Label Maker Tape Finish Gloss
- Includes Box of 1008 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SA4460
- Zoro # G008584141
- UPC # 754473637101
- Country of Origin Germany
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6.00 mm |
Size | 10.00 mm H x 6.00 mm W |
Details
Item | Tag |
Color | White |
Material | Inkjet Receptive Polycarbonate |
Label Maker Tape Finish | Gloss |
Includes | Box of 1008 Pieces |
Application | Electrical Labeling |
Description
Professional-looking control panels start with high-quality terminal block tags - these tags offer crisp, clear identification without smudging. Designed to be used with the BradyJet J1000 Industrial Printer, you get a fully integrated identification system from one manufacturer. Fits terminal blocks from Phoenix Contact, ABB Entrelec, Eaton, Schneider Electric, Siemens, Wago. Ink sets in seconds without the use of UV light or heat lamps. Box of 1008 pieces. An adapter plate is required for this part. Use Part Number AP-GP4T1. An ink is required to print this material. Use Part Number J10-BK.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-L/XL)
- GATEWAY SAFETY Gateway Safety 4683 Gray Starlite Prot Eyewear; Standard (159988)
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- BRADY Label, Vinyl, Color Clear, 1" W (M6C-1000-595-CL)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- Brady Label Maker Tapes, Labels, Signs & Tags