Shop All Label Maker & Printer Accessories
This Product is Discontinued
Brady
Terminal Block Markers 0.240" x 30 ft., White (Discontinued)
Mfr # PTLTB-498-240
Zoro # G2061622
This Product is Discontinued
Key Features
- For Use With BMP61 Labeling System, BMP71 Label Printer, BradyPrinter M611, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
- Width 1/4"
- Length 30 ft.
- Material Cloth
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTLTB-498-240
- Zoro # G2061622
- UPC # 662820626756
- Country of Origin Mexico
- Category Label Maker & Printer Accessories
Dimensions
Width | 1/4" |
Length | 30 ft. |
Roll Length | 30 ft |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1/4 in x 30 ft |
Label Width | 1/4 in |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 1/4 in |
Label Width | 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6210, M71-R6200, R6210, Roll Length 30 ft, Width 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.