Shop All Tags
Brady
Temporary Badge, 1 Week, Red/White, PK500
Mfr # 95675
Zoro # G5419023
product price: $353.69
/pk 500, $0.71/ea
Free Shipping & Returns
$353.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Red
- Width 2 in
- Expiration Time 24 hr
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 in |
Length | 3 in |
Details
Material | Paper |
Color | Red |
Item | Temporary Expiring Badge |
Expiration Time | 24 hr |
Includes | 500 Front and Back Badge Parts |
Type | 1 Week Adhesive Back |
Legend | Temporary |
Description
Temporary Expiring Badge, 1 Week Adhesive Back, Number Series -, Material Paper, Color Red, Length 3 in, Width 2 in, Expiration Time 24 hr, Legend Temporary, Includes (500) Front and Back Badge Parts, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9146-01)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76226)
- BRADY Number Tag, Brass, Series GAS 076-100, PK25 (23267)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Number Tag, Brass, CHWS 126-150, PK25 (23581)
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- Brady Tags