Shop All Tags
Brady
Temporary Badge, 1 Day, Red/White, PK500
Mfr # 95680
Zoro # G5419057
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Red
- Width 3 in
- Expiration Time 24 hr
- Type 1 Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 in |
Length | 5 in |
Details
Material | Cardstock |
Color | Red |
Expiration Time | 24 hr |
Type | 1 Day |
Item | Temporary Expiring Badge |
Legend | Temporary |
Includes | Red Coded Hot Weather Expiring Disk |
Description
Temporary Expiring Badge, 1 Day, Number Series -, Material Cardstock, Color Red, Length 5 in, Width 3 in, Expiration Time 24 hr, Legend Temporary, For Use With -, Includes Red Coded Hot Weather Expiring Disk, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- BRADY Pull Tight Seal, Plastic, Red, PK100 (95150)
- BRADY Prod Stat Tag, 3 x 5-3/4 In, Bk/R, PK100 (86781)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK25 (43584)
- Brady Tags