Shop All Desktop Label Makers & Printers
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-500-581-YL
Zoro # G5424316
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-500-581-YL
- Zoro # G5424316
- UPC # 754473210946
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1/2" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 1/2 in x 100 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Strike Glove, Ambidex Palm (1 Glove) (ER14P)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size L, 12PK (GL2006KL)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- LIFT SAFETY DAX Fiber Resin Cap Brim White (HDFC-17WG)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-581-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-1125-595-GY)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- Brady Safety Labels