Shop All Desktop Label Makers & Printers
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-4000-584-YL
Zoro # G3151687
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 4"
- Length 50 ft.
- Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-4000-584-YL
- Zoro # G3151687
- UPC # 754473210847
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 4" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size | 4 in x 50 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Material Properties Retroreflective, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC TAGS, LOCKOUT, DANGER DO NOT (SPLOTAG10-25)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6733051)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149056)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-1125-565-SL)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (149552)
- Brady Safety Labels