Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-2250-855-YL
Zoro # G5703512
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Yellow
- Width 2-1/4"
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-855-YL
- Zoro # G5703512
- UPC # 754473898069
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size | 2 1/4 in x 50 ft |
Label Width | 2 1/4 in |
Label Size (WxL) | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Yellow, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 50 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Rubber Boot, Red (00223120-10)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 090)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-855-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- BRADY Label, 1 13/64 in W, White (M6-167-593)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- BRADY Label, White, Labels/Roll: 1900 (B33-179-492)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- Brady Label Maker Tapes, Labels, Signs & Tags