Shop All Label Maker Ribbons
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-2250-581-YL
Zoro # G6045304
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Vinyl
- Length 100 ft.
- Labels per Roll Continuous
- Temp. Range 40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-2250-581-YL
- Zoro # G6045304
- UPC # 754473210922
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 100 ft. |
Width | 2-1/4" |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Exhalation Valve (78703)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, S (7783P100S)
- PORTWEST PU Palm Glove, XXL (A120)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120861)
- BRADY Precut Label Cartridge, White, Matte (M4-130-499)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- Brady Label Maker Ribbons