Shop All Desktop Label Makers & Printers
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-1125-595-YL
Zoro # G4336254
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1-1/8"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-1125-595-YL
- Zoro # G4336254
- UPC # 754473183424
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 1 1/8 in x 100 ft |
Label Width | 1 1/8 in |
Label Size (WxL) | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- 3M Faceshield Visor, Polycarb, Clr, 7x14-1/2in (82543-00000)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 471A22 (471A22)
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-2250-595-GY)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-4000-595-BK)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.5in x 1in (B33-5-499)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-483YL-KT)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- 3M LbelProtectonTpe3565Cler, 120mm, PK6 (3565)
- Brady Safety Labels