Shop All Desktop Label Makers & Printers
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-1125-584-YL
Zoro # G5424221
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1-1/8"
- Length 50 ft.
- Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-1125-584-YL
- Zoro # G5424221
- UPC # 754473210861
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1-1/8" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Width | 1 1/8 in |
Label Size (WxL) | 1 1/8 in |
Roll Size | 1 1/8 in x 50 ft |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Material Properties Retroreflective, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Contains Asbestos Fibers, Landscape, 1218-L-2050 (OS-DS-P-1218-L-2050)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RA)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- ZETEX Heat Resistant Gloves, Tan, ZetexPlus, PR (2100039)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-4000-595-CL)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- Brady Desktop Label Makers & Printers