Shop All Desktop Label Makers & Printers
Brady
Tape, Yellow, Labels/Roll: Continuous
Mfr # B30C-1125-581-YL
Zoro # G5424334
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1-1/8"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-1125-581-YL
- Zoro # G5424334
- UPC # 754473210939
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Size (WxL) | 1 1/8 in |
Roll Size | 1 1/8 in x 100 ft |
Label Width | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-2X (10182-55-1-HLI-2X)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-2250-595-GD)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149056)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- Brady Safety Labels