Shop All Desktop Label Makers & Printers
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-500-581-WT
Zoro # G5424307
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-500-581-WT
- Zoro # G5424307
- UPC # 754473210908
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1/2" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 1/2 in x 100 ft |
Label Size (WxL) | 1/2 in |
Label Width | 1/2 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Mustang HiDex Kevlar Lined Driver S (MU3664KS)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 10 (27251)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (S-TEX581M-07)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-581-YL)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-3000-438-SL)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-549-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- Brady Desktop Label Makers & Printers