Shop All Label Maker Ribbons
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-4000-581-WT
Zoro # G6045313
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Vinyl
- Length 100 ft.
- Labels per Roll Continuous
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-4000-581-WT
- Zoro # G6045313
- UPC # 754473210878
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 4 in |
Roll Size | 4 in x 100 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Traffic Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U6-1280-RA_14X10 (U6-1280-RA_14X10)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 7, 1 PR (STACXPURT)
- ZORO SELECT Traffic Cone, 4 In.Orange (6FGY6)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-581-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Label, 3/4 in W, White (M7-18-498)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-125-C-342)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-134-427)
- Brady Label Maker Ribbons