Shop All Desktop Label Makers & Printers
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-4000-549-WT
Zoro # G5424282
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 4"
- Length 100 ft.
- Material Label Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-4000-549-WT
- Zoro # G5424282
- UPC # 754473209445
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 4 in x 100 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-549
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- MSA SAFETY Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 6 PK, NIOSH (815181)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263347)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-500-595-OR)
- BROTHER Desktop Label Printer, P-Touch Edge Series, Multi-Color Capability (PT-E800W)
- Brady Safety Labels