Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-2250-855-WT
Zoro # G6066243
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color White
- Width 2-1/4"
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-855-WT
- Zoro # G6066243
- UPC # 754473898076
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Size (WxL) | 2 1/4 in |
Roll Size | 2 1/4 in x 50 ft |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R6000, Roll Length 50 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (C217091)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (USE-880-XS)
- OMNIMED Stainless Steel Quad Glove Box Holder, Stainless Steel (305304)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- BRADY Printer Label, White on Translucent, Labels/Roll: 100 (PTL-21-427)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- NEVS 1" Color Coding Dots Red - Roll Form (DOT-10RL Red)
- Brady Label Maker Tapes, Labels, Signs & Tags