Shop All Desktop Label Makers & Printers
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-2250-549-WT
Zoro # G5424273
Free Shipping & Returns
$243.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color White
- Width 2-1/4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-2250-549-WT
- Zoro # G5424273
- UPC # 754473209452
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Size (WxL) | 2 1/4 in |
Label Width | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-549
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1954L)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-2250-584-SL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-595-OR)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- Brady Safety Labels