Shop All Desktop Label Makers & Printers
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-1125-581-WT
Zoro # G5424325
product price: $154.44
/ea
Free Shipping & Returns
$154.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color White
- Width 1-1/8"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-1125-581-WT
- Zoro # G5424325
- UPC # 754473210892
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 1 1/8 in |
Roll Size | 1 1/8 in x 100 ft |
Label Size (WxL) | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113123)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 0.75in x 1in (BA62-15-427)
- BRADY Label Cartridge, Black/Clear, Labels/Roll: 280 (M-17-432-CL-BK)
- Brady Desktop Label Makers & Printers