Shop All Desktop Label Makers & Printers
Brady
Tape, White, Labels/Roll: Continuous
Mfr # B30C-1125-549-WT
Zoro # G3475141
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1-1/8"
- Length 100 ft.
- Material Label Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-1125-549-WT
- Zoro # G3475141
- UPC # 754473209469
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 1 1/8 in x 100 ft |
Label Width | 1 1/8 in |
Label Size (WxL) | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-549
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (18C893)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-549-WT)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- Brady Safety Labels