Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, White, Labels/Roll: Continuous
Mfr # 133159
Zoro # G5637265
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- For Use With Harsh Wash-Down Environments Such As Food and Beverage Manufacturing, Printer Compatibility Mfr. No. 76801, Mfr. No. 76800, Suggested Ribbon Mfr. No. 134352
- Color White
- Width 4"
- Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 133159
- Zoro # G5637265
- UPC # 754473898236
- Country of Origin Germany
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size | 4 in x 50 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 19XZ11, Compatible Mfr Part Number 134352, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility GlobalMark, Recommended Ribbon 134352, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-855, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Caution Tape, Barricade, CAUTION-BURIED ELECTRIC LINE, Red, 200-Foot (58002)
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- BRADY Tape, Yellow, Labels/Roll: Continuous (133158)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Label, White, Labels/Roll: 250 (PTL-31-499)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113111)
- BRADY Label, Yellow, Labels/Roll: 60 (132395)
- BRADY Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (M21-750-595-YL)
- BRADY Label, White, Labels/Roll: 250 (M6-30-423)
- Brady Label Maker Tapes, Labels, Signs & Tags