Shop All Desktop Label Makers & Printers
This Product is Discontinued
Brady
Tape, White, 50 ft. L, 1/2 In. W (Discontinued)
Mfr # 142269
Zoro # G0157132
This Product is Discontinued
Key Features
- For Use With Brady Handimark(R)
- Color White
- Width 1/2"
- Background Color White
- Printer Series Compatibility HandiMark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 142269
- Zoro # G0157132
- UPC # 754473192334
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1/2" |
Length | 50 ft |
Details
Item | Label Tape Cartridge |
For Use With | Brady Handimark(R) |
Color | White |
Background Color | White |
Printer Series Compatibility | HandiMark |
Tape Format | Continuous Roll |
Metal Detectable | No |
Application | Indoor/Outdoor |
Adhesive | Yes |
Label Type | Indoor/Outdoor |
Temp. Range | -40 Degrees to 180 Degrees F |
Tape Material | Vinyl Film |
Standards | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
Labels per Roll | Continuous |
Material | Vinyl |
Description
Label Tape Cartridge, Printer Series Compatibility HandiMark, Width 1/2 In., Adhesive Yes, Application Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.