Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # 76698
Zoro # G0158006
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color White
- Width 2-1/4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76698
- Zoro # G0158006
- UPC # 754473766986
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Removable & Repositionable Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-581, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Large PR (9549TPR-L)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Orange (PC18-O)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76700)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-68-499)
- BRADY Label, Nylon, Color White, 3/8" W (M6C-375-499)
- BRADY Laser Printable Label, White, Labels/Roll: 10,000 (LAT-10-747-10)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113114)
- Brady Label Maker Tapes, Labels, Signs & Tags