Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # 113112
Zoro # G0171954
original price:
$236.99
6% off
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color White
- Width 1-1/8"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 113112
- Zoro # G0171954
- UPC # 754473997793
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Label Size (WxL) | 1 1/8 in |
Label Width | 1 1/8 in |
Roll Length | 100 ft |
Roll Size | 1 1/8 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76739, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- MOLDEX Rockets Reusable Earplugs with Optional Cloth Cord, 50 Pairs, 50PK (6420)
- HEXARMOR Safety Gloves, 10 1/5 in, Left n Right, PR1 (4073-L (9))
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (131-BLA46)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113120)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113126)
- BRADY Label, Red/White, Labels/Roll: 95 (130764)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP1)
- Brady Safety Labels