Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Tape Roll, Black
Mfr # 78190
Zoro # G2139848
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 ft
- Material Film: Polyester, Adhesive: Acrylic
- Color Black
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78190
- Zoro # G2139848
- UPC # 754473781903
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 60 ft |
Grit Size | Proprietary |
Imperial Tape WxL | 2 in x 60 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Tape Adhesive Material Acrylic, Tape Brand Brady(R), B-916, Environment Indoor and Outdoor, Legend No Legend
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, S, 1000 PK (7010S)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, H2S, 0-200ppm, Orange (TX1-2)
- ERB SAFETY HPDE, Pinklock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (19484)
- NMC Incase Of Fire Do Not Use Elevators Use (S31P)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121117)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- BRADY Brady 104433 ToughStripe Floor Marking Tape, 2W X 5L, Yellow, LShaped Design, 20 pack (104433)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- MUTUAL INDUSTRIES 2” Woven Barricade Red/Black (3Pk) (M17780-79091-2000)
- Brady Anti-slip tapes, Treads & Stair Nosings