Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Tape Roll, Black, 4" Size
Mfr # 78191
Zoro # G2139918
product price: $103.49
/ea
Free Shipping & Returns
$103.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Film: Polyester, Adhesive: Acrylic
- Color Black
- Tape Color Black
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78191
- Zoro # G2139918
- UPC # 754473781910
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Width | 4 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 4 in x 60 ft |
Description
Anti-Slip Tape, Black, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Tape Adhesive Material Acrylic, Tape Brand Brady(R), B-916, Environment Indoor and Outdoor, Legend No Legend
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (VP9683L)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - White (H1-CH-01)
- BRADY Brady 104318 ToughStripe Floor Marking Tape, 2 W X 100'L, RedWhite (104318)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- BRADY Brady 104377 ToughStripe Floor Marking Tape, Polyester, 4W X 100'L, BlackYellow (104377)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- BRADY Floor Marking Tape, 2" W, Red, 100 ft. L (149634)
- INCOM FloorMarkingTape, T, Yellow, 6inLx6inW, PK25 (LM130Y)
- Brady Anti-slip tapes, Treads & Stair Nosings