Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tape, Red, Labels/Roll: Continuous
Mfr # B30C-2250-595-RD
Zoro # G4336175
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Red
- Width 2-1/4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-595-RD
- Zoro # G4336175
- UPC # 754473183318
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Size (WxL) | 2 1/4 in |
Label Width | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole Large, PR (IA7010-LG)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-4000-595-BK)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-584-YL)
- BRADY Label, White, Labels/Roll: 250 (M6-203-490)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-750-595-YL-BK)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- Brady Label Maker Tapes, Labels, Signs & Tags