Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Red, Labels/Roll: Continuous
Mfr # 13540
Zoro # G8536613
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility PowerMark
- Color Red
- Width 4"
- Length 50 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13540
- Zoro # G8536613
- UPC # 754473135409
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 50 ft. |
Roll Size | 4 in x 50 ft |
Label Width | 4 in |
Roll Length | 50 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV91, Compatible Mfr Part Number 13513, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- NMC Slow Parking Lot Stencil, PMS52 (PMS52)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13541)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13651)
- BRADY Label, 3/8 in W, White (M6-3-423)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-11-498)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- Brady Label Maker Tapes, Labels, Signs & Tags