Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Red, Labels/Roll: Continuous
Mfr # 113121
Zoro # G0171972
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Red
- Width 1-1/8"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113121
- Zoro # G0171972
- UPC # 754473997885
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Label Width | 1 1/8 in |
Roll Length | 100 ft |
Roll Size | 1 1/8 in x 100 ft |
Label Size (WxL) | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (577XL-09)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F102)
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113110)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113114)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113138)
- BRADY PermaSleeve Heat Shrink Wire/Cable Labels 1-1/2in Dia for 3in Core Printers-2in White Single-Sided (PS-1500-2-WT-J)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-488)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- Brady Label Maker Tapes, Labels, Signs & Tags