Shop All Desktop Label Makers & Printers
Brady
Tape, Phosphorescent, 33 ft. L, 7 In. W
Mfr # 105913
Zoro # G1151189
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark(R) Printers
- Label Type Indoor/Outdoor
- Width 7 in
- Adhesive Adhesive
- Temp. Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 105913
- Zoro # G1151189
- UPC # 754473034542
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 7 in |
Roll Length | 33 ft |
Length | 33 ft |
Label Size (WxL) | 7 in |
Roll Size | 7 in x 33 ft |
Label Width | 7 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5RV88, 5RV92, Compatible Mfr Part Number 13510, 13514, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow in the Dark, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, 13514, Roll Length 33 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-526
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS High Visibility Stripe (SP185)
- DIXON Double Reducing Hex Nipple, 2-1/2 x 3 in, Brass, Male NST NH x Male NST NH, Domestic (DMH25F30F)
- 3M Comfort Pad, PK5 (S-953)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- BRADY Desktop Label Printer, i5100 Series, Single Color Capability (149452)
- BRADY Desktop Label Printer, BBP37 Series, Multi-Color Capability (BBP37)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Desktop Label Printer, BBP85 Series, Multi-Color Capability (BBP85)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- Brady Desktop Label Makers & Printers