Shop All Desktop Label Makers & Printers
Brady
Tape, Orange, Labels/Roll: Continuous
Mfr # B30C-500-595-OR
Zoro # G7426736
product price: $93.82
/ea
Free Shipping & Returns
$93.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Orange
- Width 1/2"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-500-595-OR
- Zoro # G7426736
- UPC # 754473183257
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1/2" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 1/2 in x 100 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, XL, 1 PR (MG9796XL)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- NEWSTRIPE Stencil, 4", Line Stencil, 1/8" (10000313)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-595-OR)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-1125-565-SL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-2250-595-BL)
- Brady Safety Labels