Shop All Desktop Label Makers & Printers
Brady
Tape, Orange, Labels/Roll: Continuous
Mfr # B30C-2250-584-OR
Zoro # G5424237
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 2-1/4"
- Length 50 ft.
- Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-584-OR
- Zoro # G5424237
- UPC # 754473210793
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 2-1/4" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Size (WxL) | 2 1/4 in |
Roll Size | 2 1/4 in x 50 ft |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Orange, Label Finish Gloss, Material Properties Retroreflective, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 50 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7700)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape (OS-NS-A-710-L-16129)
- HONEYWELL NORTH Survivair Valuair™ Mask, S-Series, M (302500)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-2250-584-SL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-581-WT)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-3000-438-SL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (150640)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- Brady Safety Labels