Shop All Desktop Label Makers & Printers
Brady
Tape, Metallic Silver, Labels/Roll: Continuous
Mfr # B30C-4000-565-SL
Zoro # G5591485
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Metallic Silver
- Width 4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-4000-565-SL
- Zoro # G5591485
- UPC # 754473210045
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size (WxL) - Rating & Name Plate Labels | 4 in x 100 ft |
Roll Width | 4 in |
Label Width | 4 in |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Silver, Label Finish Matte, Label Material Metallized Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Bilingual, 3-3/16 In. D (48757Y)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- NMC Aluminum Safe-T-Paddle Stop/Slow Sign, PS3 (PS3)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-M)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-1125-565-SL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-549-WT)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-4000-595-CL)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-2250-595-GY)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- Brady Safety Labels