Shop All Desktop Label Makers & Printers
Brady
Tape, Green, Labels/Roll: Continuous
Mfr # B30C-2250-595-GN
Zoro # G4336105
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 2-1/4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-2250-595-GN
- Zoro # G4336105
- UPC # 754473183158
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- AVON PROTECTION Voice Projection Unit Microphone, For C50 (72601-20)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9760S)
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-520)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-595-OR)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, For B30 Printers, 2.25 in W x 100 ft L, Yellow (B30C-2250-595-YL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-2500-509-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- VNM SIGNMAKER Desktop Label Printer, Black (NEO-4x)
- Brady Desktop Label Makers & Printers