Shop All Desktop Label Makers & Printers
Brady
Tape, Green, 50 ft. L, 2 In. W
Mfr # 142277
Zoro # G0156956
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Brady Handimark(R)
- Length 50 ft
- Temp. Range -40 Degrees to 180 Degrees F
- Application Indoor/Outdoor
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 142277
- Zoro # G0156956
- UPC # 754473192419
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 2 in |
Length | 50 ft |
Details
Item | Label Tape Cartridge |
For Use With | Brady Handimark(R) |
Temp. Range | -40 Degrees to 180 Degrees F |
Application | Indoor/Outdoor |
Color | Green |
Adhesive | Yes |
Tape Material | Vinyl Film |
Tape Format | Continuous Roll |
Background Color | Green |
Labels per Roll | Continuous |
Printer Series Compatibility | HandiMark |
Standards | RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
Metal Detectable | No |
Label Type | Indoor/Outdoor |
Material | Vinyl |
Description
Label Tape Cartridge, Printer Series Compatibility HandiMark, Width 2 in, Adhesive Yes, Application Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 20 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X20BK)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-2)
- MCR SAFETY Law® LW2 Series Welding Safety Glasses with Gray Lens Filter Shade 5.0 Dark Safety Glasses Soft Sec (LW2150G)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-584-YL)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-584-OR)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-500-595-CL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-584-YL)
- Brady Desktop Label Makers & Printers