Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Green, Labels/Roll: Continuous
Mfr # 120857
Zoro # G0142597
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Green
- Width 2-1/4"
- Length 110 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 120857
- Zoro # G0142597
- UPC # 754473700911
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 110 ft. |
Roll Size | 2 1/4 in x 110 ft |
Label Width | 2 1/4 in |
Label Size (WxL) | 2 1/4 in |
Roll Length | 110 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 1AMV4, Compatible Mfr Part Number 52042, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 52042, Roll Length 110 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-7569, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- MCR SAFETY Prem Grn Goatskin Driver Strght, 3XL, PK12 (3601XXXL)
- NASCO Rain Pants, Hi-Vis Yellow/Green, L (101PFYL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120854)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120855)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Label, White, Labels/Roll: 250 (B30-219-595-BLNKWT)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2250-2595)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-424)
- Brady Safety Labels