Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Green, Labels/Roll: Continuous
Mfr # 113126
Zoro # G0172085
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Green
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113126
- Zoro # G0172085
- UPC # 754473997939
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 100 ft. |
Label Size (WxL) | 1/2 in |
Roll Length | 100 ft |
Label Width | 1/2 in |
Roll Size | 1/2 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 12 INCH DIA. X 6 INCH DEEP (CBFR12OR)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD-D)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal (6812)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113124)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13541)
- BRADY Thermal Transfer Label, Silver, Labels/Roll: 3000 (THT-7-428-3)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M71C-375-430)
- BRADY Label, White, Labels/Roll: 3000 (THT-156-490-3)
- Brady Label Maker Tapes, Labels, Signs & Tags