Shop All Desktop Label Makers & Printers
Brady
Tape, Gold, Labels/Roll: Continuous
Mfr # B30C-4000-595-GD
Zoro # G5423722
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-4000-595-GD
- Zoro # G5423722
- UPC # 754473183103
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 4 in |
Roll Size | 4 in x 100 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Gold, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- HY-KO 150 Ft Purple Flagging Tape Roll Flagging Tape, 12PK (A10570)
- PIG Mat Roll Refil for 55VE33,135 ft L (MAT1822)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-4000-595-GN)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- BROTHER Continuos Label Stock (BMSLT402M)
- Brady Desktop Label Makers & Printers