Shop All Desktop Label Makers & Printers
Brady
Tape, Clear, Labels/Roll: Continuous
Mfr # B30C-500-595-CL
Zoro # G6045137
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-500-595-CL
- Zoro # G6045137
- UPC # 754473183097
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1/2" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Size (WxL) | 1/2 in |
Label Width | 1/2 in |
Roll Size | 1/2 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Scimatco Stacking Flammables Cabinet, Ju (SC8079)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- NMC Lead Based Paint, D299R (D299R)
- SOFT SCRUB Cleaning Gloves Latex L Yellow Yellow (12323-26)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-595-OR)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13652)
- BRADY Label, White/Red, Labels/Roll: 100 (B30-25-855-ANSIDA)
- BRADY Tape, Yellow, Labels/Roll: Continuous (133158)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120854)
- Brady Safety Labels