Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Red, Labels/Roll: Continuous
Mfr # 113199
Zoro # G0142527
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- Color Red
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113199
- Zoro # G0142527
- UPC # 754473985424
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 100 ft. |
Label Size (WxL) | 1/2 in |
Roll Size | 1/2 in x 100 ft |
Label Width | 1/2 in |
Roll Length | 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3GTL4, Compatible Mfr Part Number 103025, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility MiniMark, Recommended Ribbon 103025, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, L, 1 PR (337-10)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- DUNLOP Size 5 Unisex Steel Rubber Boot, Yellow (6123155)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- BRADY Label, Orange, Labels/Roll: 500 (M6-82-499-OR)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-1125-595-CL)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- BRADY Label, White, Labels/Roll: 3000 (THT-180-492-3)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- Brady Safety Labels