Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # 25968
Zoro # G5555541
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Clear
- Width 2-1/2"
- Length 30 ft.
- Height 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 25968
- Zoro # G5555541
- UPC # 754473259686
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/2" |
Length | 30 ft. |
Height | 30 ft |
Roll Length | 30 ft |
Roll Width | 2 1/2 in |
Label Width | 2 1/2 in |
Details
Printer Series Compatibility | GlobalMark |
Item | Label Tape Cartridge |
Color | Clear |
Material | B-674 Overlaminate |
Labels per Roll | Continuous |
For Use With | GlobalMark(R) Industrial Label Maker |
Temp. Range | -40 Degrees to 194 Degrees F |
Tape Format | Continuous Roll |
Tape Material | Polyester |
Application | Indoor/Outdoor |
Background Color | Clear |
Metal Detectable | No |
Label Type | Indoor/Outdoor |
Product Type | Label Tape Cartridge |
Description
Label Tape Cartridge, Color Clear, Height 30 ft, Material Brady B-674 Polyester, Product Type Label Tape Cartridge, Roll Length 30 ft, Roll Width 2 1/2 in, Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "1", 2" Circle, Fluorescent Green, 500/Roll (DL6769)
- N-FERNO Balaclava, Long Length, Spandex (6832)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2OL)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP3A)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1" W (A62-3-427)
- BRADY Label, 1/4 in W, White (M6-1-423)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- BRADY Precut Label Roll Cartridge, White (M4C-318-498)
- Brady Label Maker Tapes, Labels, Signs & Tags