Shop All Desktop Label Makers & Printers
Brady
Tape, Brown, Labels/Roll: Continuous
Mfr # B30C-2250-595-BR
Zoro # G7426797
product price: $226.22
/ea
Free Shipping & Returns
$226.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Brown
- Width 2-1/4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-595-BR
- Zoro # G7426797
- UPC # 754473183035
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Label Size (WxL) | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1447-RA_14X10 (U5-1447-RA_14X10)
- BRADY Raised Panel Label, Black, Labels/Roll: 180 (B30EP-168-593-BK)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-1125-595-GY)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M5C-1500-595-GN-WT)
- BRADY Printer Label, White, Labels/Roll: Continuous (THT-4000-403-WT)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-173-593-.5SL)
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5mm Dots, for 0.5-1.5mL Tubes, Yellow, 1000PK (LCR-95Y)
- Brady Desktop Label Makers & Printers