Shop All Desktop Label Makers & Printers
Brady
Tape, Brown, 50 ft. L, 6 In. W
Mfr # 13608
Zoro # G606049042
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark(R) Printers
- Label Material Vinyl
- Adhesive Properties Aggressive Permanent Adhesive
- Label Size (WxL) 6 in
- Recommended Ribbon 13512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13608
- Zoro # G606049042
- UPC # 754473136086
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Label Size (WxL) | 6 in |
Label Width | 6 in |
Roll Length | 50 ft |
Roll Size | 6 in x 50 ft |
Width | 6 in |
Length | 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 6 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1268-RD_7X5 (U7-1268-RD_7X5)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3022-XS (6))
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-PIPE-KIT)
- BRADY Desktop Label Printer, Bradyprinter(TM) i3300 Series (149552)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- BRADY Desktop Label Printer, i7100 Series, Single Color Capability (149050)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-LEAN-KIT)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-US)
- BROTHER Desktop Label Printer, P-Touch Series, Multi-Color Capability (PTP950NW)
- Brady Safety Labels