Shop All Desktop Label Makers & Printers
Brady
Tape, Blue, Labels/Roll: Continuous
Mfr # B30C-2250-595-BL
Zoro # G4336473
Free Shipping & Returns
$226.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Blue
- Width 2-1/4"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-2250-595-BL
- Zoro # G4336473
- UPC # 754473182991
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Roll Length | 100 ft |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Interlocking White Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-WH)
- GUARDIAN PURE SAFETY GROUP 6Ft GALV. CABLE CHOKER (10412)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, X3L, 50 PK, Blue (99-1-6200B-X3L)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-2250-595-GD)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, For B30 Printers, 2.25 in W x 100 ft L, Yellow (B30C-2250-595-YL)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71EP-173-593)
- MASTERVISION Magnetic Color Coding Dots, 20/PK, Black 20PK (BVCFM1605)
- Brady Safety Labels