Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Blue, Labels/Roll: Continuous
Mfr # 13541
Zoro # G8536622
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility PowerMark
- Color Blue
- Width 4"
- Length 50 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 13541
- Zoro # G8536622
- UPC # 754473135416
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 50 ft. |
Roll Length | 50 ft |
Label Size (WxL) | 4 in |
Label Width | 4 in |
Roll Size | 4 in x 50 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5RV91, Compatible Mfr Part Number 13513, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13512, Roll Length 50 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- SIGNMISSION OSHA Danger Sign, Diesel Fuel No Smoking, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-DS-D-1218-L-1123)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (13655)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13656)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- BRADY Label, Yellow, Labels/Roll: 60 (132395)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Precut Label Cartridge, White, Matte (M4-11-499)
- Brady Safety Labels