Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Blue, Labels/Roll: Continuous
Mfr # 113128
Zoro # G0171893
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark
- Color Blue
- Width 2-1/4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113128
- Zoro # G0171893
- UPC # 754473997953
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2-1/4" |
Length | 100 ft. |
Label Size (WxL) | 2 1/4 in |
Roll Length | 100 ft |
Roll Size | 2 1/4 in x 100 ft |
Label Width | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 3MU43, Compatible Mfr Part Number 76741, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility GlobalMark, Recommended Ribbon 76741, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- SIGNMISSION OSHA, Universal Precautions Observed Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12879)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113126)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (113105)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 0.75in x 0.5in (BA62-1-427)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- BRADY Label, White, Labels/Roll: 300 (B30-241-595-BLNKWT)
- BRADY Label, Color White, 2" W, 2" H (M7-20-424)
- Brady Safety Labels