Shop All Desktop Label Makers & Printers
Brady
Tape, Black, Labels/Roll: Continuous
Mfr # B30C-500-595-BK
Zoro # G3214811
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 1/2"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-500-595-BK
- Zoro # G3214811
- UPC # 754473182977
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1/2" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Width | 1/2 in |
Roll Size | 1/2 in x 100 ft |
Label Size (WxL) | 1/2 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC NuDell, Clear Plastic Sign Holder, All-Purpose, 8 1/2 X 11 (37085Z)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-2250-595-GY)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- DYMO 18484 Rhino 3/4'' x 18' Black on White Industrial Polyester Permanent Label Tape (328DYM18484)
- Brady Safety Labels