Shop All Desktop Label Makers & Printers
Brady
Tape, Black, Labels/Roll: Continuous
Mfr # B30C-4000-595-BK
Zoro # G3441532
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Width 4"
- Length 100 ft.
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-4000-595-BK
- Zoro # G3441532
- UPC # 754473182946
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 4" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 100 ft |
Label Width | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0466-RD_7x5 (LCU3-0466-RD_7x5)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NO-SPILL Gas Can Nospill 5 Gal (1450)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC2A4)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-595-OR)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-4000-595-BR)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-4000-595-PL)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-500-595-BR)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-2500-509-YL)
- BRADY Desktop Label Printer, J2000 Series, Multi-Color Capability (J2000)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- Brady Desktop Label Makers & Printers