Shop All Desktop Label Makers & Printers
Brady
Tape, Black, Labels/Roll: Continuous
Mfr # B30C-1125-595-BK
Zoro # G7426754
product price: $152.27
/ea
Free Shipping & Returns
$152.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Color Black
- Width 1-1/8"
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-1125-595-BK
- Zoro # G7426754
- UPC # 754473182960
- Country of Origin Mexico
- Category Desktop Label Makers & Printers
Dimensions
Width | 1-1/8" |
Length | 100 ft. |
Roll Length | 100 ft |
Label Size (WxL) | 1 1/8 in |
Roll Size | 1 1/8 in x 100 ft |
Label Width | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- JUSTRITE Dispensing Bottle, 16 oz., White (14009)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-500-595-GN)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13611)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- BRADY Label, White/Blue, Labels/Roll: 40 (140888)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- Brady Desktop Label Makers & Printers