Shop All Spill Control Kits and Stations
Brady
Tamper Seals, 0.75x0.375", Red/White
Mfr # TL-PK-12
Zoro # G4787231
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/8 in
- Material Vinyl
- Language English
- Standards RoHS 2011/65/EU and 2015/863
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TL-PK-12
- Zoro # G4787231
- UPC # 66282013804
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 3/8 in |
Width | 3/4 in |
Seal Height | 3/8 in |
Seal Width | 3/4 in |
Dimensions | 0.75 in x 0.375 in |
Description
Tamper Seals,0.75x0.375 In.,Red/White, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Red on White, Height 3/8 in, Language English, Material Vinyl, Material Properties Tamper-resistant, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text Calibration Void If Seal Is Broken, Product Type Tamper Seal, Standards RoHS 2011/65/EU and 2015/863, Thickness 0.0028 in, Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Green Steel Type II Safety Can Oil (7220420)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- C.H. HANSON 1/8 in. Heavy Duty Let. & Num. Set (21625)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO95-R)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- BRADY Spill Kit, Universal, Yellow (SKA-55W)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH30)
- BRADY Spill Kit Refill, Universal, Dark Green (SKR-95-R)
- BRADY Spill Kit Refill, Universal, Gray (SKA20-R)
- DURHAM MFG Cabinet, Spill Response, Wall Mount (534AV-50)
- Brady Spill Control Supplies