Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tamper-Resistant Metallized Vinyl Labels 1.25 in H x 2.75 in W Silver 3000/RL
Mfr # THT-7-362-3
Zoro # G508583149
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 2.75 in
- Height 1.25 in
- Material Tamper-resistant Metallized Vinyl
- Label Maker Tape Thickness 0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-7-362-3
- Zoro # G508583149
- UPC # 754473550615
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.75 in |
Height | 1.25 in |
Size | 1.25 in H x 2.75 in W |
Details
Item | Label |
Color | Silver |
Material | Tamper-resistant Metallized Vinyl |
Label Maker Tape Thickness | 0.0025 in |
Includes | Roll of 3000 Labels |
Label Maker Tape Finish | Gloss |
Application | Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling;Security Identification |
Description
Metalized Vinyl B-362 is a thermal transfer material that fractures to show signs of product tampering and prevent one-piece label removal. The metalized vinyl B-362 tamper evident material is ideal for rating and serial plates. Use caution when removing when removing from liner as material is fragile. Material has great fuel and oil resistance. Service temperature of -94 deg F to 194 deg F -70 deg C to 90 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Safety Cable, 1-25Lb, w/Safety Clip, Steel (SC-BD1)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XL (59551)
- 3M DBI-SALA First Man Up Pole (2104524)
- NOTCH EQUIPMENT Notch Gaff Guardian II (39963)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP1)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-19-499-1)
- BRADY Label, White, Labels/Roll: 500 (THTEP-167-593-.5)
- BRADY Label, White, Labels/Roll: 500 (THTEP-172-593-.5)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-115-427)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in (B33-115-427)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- Brady Label Maker Tapes, Labels, Signs & Tags